KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grease Fitting, Str, M8-1, PK10

VALUE BRAND| Zoro #: G2441695| Mfr #: 5PU19

$2.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Finish: Zinc-Plated
Fitting Material: Steel
Item: Grease Fitting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2441695 Mfr #: 5PU19
Fitting Finish: Zinc-PlatedFitting Material: Steel
Item: Grease FittingOverall Length: 16.8mm
Max. Pressure: 8000 psiGrease Fitting Style: Standard
Fitting Thread Type: MetricMeets/Exceeds: SAE J-534-C and DIN 71412
Fitting Head Angle: StraightFitting Thread Size: M8-1.00mm
Country of Origin (subject to change): Colombia

Description

Grease Fitting, Straight, Material Mild Steel Head, Carbon Steel Spring and Ball, Zinc Dichromate Plated Finish, Thread Size M8-1, Thread Type Metric Taper, Overall Length 16.8mm, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10

Reviews