Grease Fitting, Str, M8-1.25, PK10

VALUE BRAND| Zoro #: G0818702| Mfr #: 1XGK2

$2.98 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Finish: Zinc-Plated
Overall Length: 16.6mm
Fitting Thread Type: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0818702 Mfr #: 1XGK2
Fitting Finish: Zinc-PlatedOverall Length: 16.6mm
Fitting Thread Type: MetricGrease Fitting Style: Standard
Fitting Head Angle: StraightMeets/Exceeds: SAE J-534-C and DIN 71412
Fitting Material: SteelFitting Thread Size: M8-1.25mm
Max. Pressure: 8000 psiCountry of Origin (subject to change): Colombia

Description

Material Mild Steel Head, Carbon Steel Spring and Ball, Overall Length 14.7mm, Straight, Package Quantity 10, Hydraulic Grease Fitting, Zinc Dichromate Plated Finish, Meets/Exceeds SAE J-534-C and DIN 71412, Thread Size M8-1.25

Reviews