KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grease Fitting, Str, OAL 1/2 In, PK10

VALUE BRAND| Zoro #: G0558275| Mfr #: 5PU51

$6.84 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1/2"
Max. Pressure: 5 psi
Relief Pressure Min.: 1 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0558275 Mfr #: 5PU51
Overall Length: 1/2"Max. Pressure: 5 psi
Relief Pressure Min.: 1 psiMeets/Exceeds: SAE J-534-C and DIN 71412
Fitting Thread Size: 1/8"-27Fitting Head Angle: Straight
Fitting Finish: Zinc-PlatedFitting Material: Steel
Relief Pressure Max.: 5 psiItem: Grease Fitting
Features: Relief FittingGrease Fitting Style: Pressure Relief
Fitting Thread Type: PTFCountry of Origin (subject to change): India

Description

Hydraulic Grease Fitting, Straight, Material Mild Steel Head, Carbon Steel Spring and Ball, Zinc Dichromate Plated Finish, Thread Size 1/8-27, Thread Type PTF, Overall Length 1/2 In., Relief Pressure Min. 1 psi, Relief Pressure Max. 5 psi, Relief Fitting, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10

Reviews