KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grease Fitting, Str, OAL .50 In, PK10

VALUE BRAND| Zoro #: G2135472| Mfr #: 5PU43

$25.27 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1/2"
Max. Pressure: 15 psi
Meets/Exceeds: SAE J-534-C and DIN 71412
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2135472 Mfr #: 5PU43
Overall Length: 1/2"Max. Pressure: 15 psi
Meets/Exceeds: SAE J-534-C and DIN 71412Fitting Thread Size: 1/8"-27
Fitting Head Angle: StraightFitting Finish: Zinc-Plated
Fitting Material: SteelRelief Pressure Max.: 7-1/2 psi
Item: Grease FittingFeatures: Relief Fitting
Grease Fitting Style: Pressure ReliefFitting Thread Type: PTF
Country of Origin (subject to change): United States

Description

Hydraulic Grease Fitting, Straight 7-1/2 to 15 PSI, Material Mild Steel Head, Carbon Steel Spring and Ball, Zinc Plated Finish, Thread Size 1/8-27, Thread Type PTF, Overall Length 1/2 In., Relief Pressure Max. 7-1/2 psi, Relief Fitting, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10

Reviews