Grease Fitting, Str, OAL 5/8 In, PK10

VALUE BRAND| Zoro #: G1882255| Mfr #: 2PA90

$2.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1882255 Mfr #: 2PA90
Item: Grease FittingFitting Head Angle: Straight
Overall Length: 5/8"Fitting Material: Steel
Fitting Thread Type: TaperFitting Finish: Zinc-Plated
Grease Fitting Style: Thread FormingFitting Thread Size: 1/8"-27
Max. Pressure: 8000 psiMeets/Exceeds: SAE J-534-C and DIN 71412
Country of Origin (subject to change): Colombia

Product Description

Material Mild Steel Head, Carbon Steel Spring and Ball, Thread Type Special Taper, Overall Length 5/8 In., Straight, Package Quantity 10, Hydraulic Grease Fitting, Zinc Dichromate Plated Finish, Meets/Exceeds SAE J-534-C and DIN 71412, Thread Size 1/8-27

Product Reviews

Save 15%. Sign up for Z-mail.