JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Grease Fitting, Str, OAL1.25 In, PK10

VALUE BRAND| Zoro #: G1897761| Mfr #: 5PU11

$4.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1897761 Mfr #: 5PU11
Item: Grease FittingFitting Head Angle: Straight
Max. Pressure: 8000 psiMeets/Exceeds: SAE J-534-C and DIN 71412
Overall Length: 1-1/4"Fitting Material: Steel
Fitting Thread Type: PTFFitting Finish: Zinc-Plated
Grease Fitting Style: StandardFitting Thread Size: 1/8"-27
Country of Origin (subject to change): Colombia

Product Description

Grease Fitting, Straight, Material Mild Steel Head, Carbon Steel Spring and Ball, Zinc Dichromate Plated Finish, Thread Size 1/8-27, Thread Type PTF, Overall Length 1.25 In, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.