Shop Alternate Products
This Product is Discontinued
Zoro Select
Grease Fitting, Str, OAL.54 In, PK10 (Discontinued)
Mfr # 5PU31
Zoro # G0655882
This Product is Discontinued
Key Features
- Grease Fitting Style Standard
- Fitting Head Angle Straight
- Fitting Thread Type SAE-LT
- Fitting Thread Size 1/4"-28
- Fitting Material Stainless Steel