KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grease Fitting, Str, OAL.56 In, PK10

VALUE BRAND| Zoro #: G1251537| Mfr #: 5PU25

$1.51 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 9/16"
Max. Pressure: 8000 psi
Meets/Exceeds: SAE J-534-C and DIN 71412
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1251537 Mfr #: 5PU25
Overall Length: 9/16"Max. Pressure: 8000 psi
Meets/Exceeds: SAE J-534-C and DIN 71412Fitting Thread Size: 1/4"-28
Fitting Head Angle: StraightFitting Finish: Zinc-Plated
Fitting Material: SteelItem: Grease Fitting
Features: Thread FormingGrease Fitting Style: Thread Forming
Fitting Thread Type: TaperCountry of Origin (subject to change): Colombia

Description

Grease Fitting, Straight, Material Mild Steel Head, Carbon Steel Spring and Ball, Zinc Dichromate Plated Finish, Thread Size 1/4-28, Thread Type Special Taper, Overall Length .56 In, Thread Forming, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10

Reviews