20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Grease Fitting, Str, OAL.67 In, PK10

VALUE BRAND| Zoro #: G0317755| Mfr #: 5PU12

$1.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0317755 Mfr #: 5PU12
Item: Grease FittingFitting Head Angle: Straight
Grease Fitting Style: StandardFitting Thread Size: 1/4"-28
Max. Pressure: 8000 psiMeets/Exceeds: SAE J-534-C and DIN 71412
Overall Length: 43/64"Fitting Material: Steel
Fitting Thread Type: SAE-LTFitting Finish: Zinc-Plated
Country of Origin (subject to change): Colombia

Product Description

Grease Fitting, Straight, Material Mild Steel Head, Carbon Steel Spring and Ball, Zinc Dichromate Plated Finish, Thread Size 1/4-28, Thread Type SAE-LT, Overall Length .67 In, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.