Grease Fitting, Straight, PTF, PK10

VALUE BRAND| Zoro #: G0619227| Mfr #: 3APC9

$4.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0619227 Mfr #: 3APC9
Item: Grease FittingFitting Head Angle: Straight
Overall Length: 1/2"Fitting Material: Steel
Fitting Thread Type: PTFFitting Finish: Zinc-Plated
Grease Fitting Style: StandardFitting Thread Size: 1/8"-27
Max. Pressure: 8000 psiMeets/Exceeds: SAE J-534-C and DIN 71433
Country of Origin (subject to change): India

Product Description

Hydraulic Grease Fitting, Straight, Material Mild Steel Head, Carbon Steel Spring and Ball, Zinc Dichromate Plated Finish, Thread Size 1/8-27, Thread Type PTF, Overall Length 0.58 In, Meets/Exceeds SAE J-534-C and DIN 71433, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.