KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GreaseFitting, 45Deg, OAL.86 In, PK10

VALUE BRAND| Zoro #: G2397351| Mfr #: 5PU26

$4.37 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 55/64"
Max. Pressure: 8000 psi
Meets/Exceeds: SAE J-534-C and DIN 71412
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2397351 Mfr #: 5PU26
Overall Length: 55/64"Max. Pressure: 8000 psi
Meets/Exceeds: SAE J-534-C and DIN 71412Fitting Thread Size: 1/4"-28
Fitting Head Angle: 45.0 DegreesFitting Finish: Zinc-Plated
Fitting Material: SteelItem: Grease Fitting
Features: Thread FormingGrease Fitting Style: Thread Forming
Fitting Thread Type: TaperCountry of Origin (subject to change): Colombia

Description

Grease Fitting, 45 Degree, Material Mild Steel Head, Carbon Steel Spring and Ball, Zinc Dichromate Plated Finish, Thread Size 1/4-28, Thread Type Special Taper, Overall Length .86 In, Thread Forming, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10

Reviews