20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

GreaseFitting, 45Deg, OAL.88 In, PK10

VALUE BRAND| Zoro #: G2360583| Mfr #: 5PE94

$3.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2360583 Mfr #: 5PE94
Fitting Thread Size: 1/4"-28Max. Pressure: 8000 psi
Meets/Exceeds: SAE J-534-C and DIN 71412Overall Length: 7/8"
Fitting Material: SteelItem: Grease Fitting
Fitting Thread Type: SAE-LTFitting Finish: Zinc-Plated
Fitting Head Angle: 45.0 DegreesGrease Fitting Style: Standard
Country of Origin (subject to change): Colombia

Product Description

Grease Fitting, 45 Degree, Material Mild Steel Head, Carbon Steel Spring and Ball, Zinc Dichromate Plated Finish, Thread Size 1/4-28, Thread Type SAE-LT, Overall Length .88 In, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.