GreaseFitting, 45Deg, OAL.88, PK10

VALUE BRAND| Zoro #: G1703904| Mfr #: 5PU32

$24.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1703904 Mfr #: 5PU32
Fitting Thread Size: 1/4"-28Max. Pressure: 8000 psi
Meets/Exceeds: SAE J-534-C and DIN 71412Overall Length: 7/8"
Fitting Material: Stainless SteelItem: Grease Fitting
Fitting Thread Type: SAE-LTFitting Finish: Unfinished
Fitting Head Angle: 45.0 DegreesGrease Fitting Style: Standard
Country of Origin (subject to change): Colombia

Product Description

Grease Fitting, 45 Degree, Material Stainless Steel, Thread Size 1/4-28, Thread Type SAE-LT, Overall Length .88 In, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.