LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

GreaseFitting, 65Deg, OAL.88 In, PK10

VALUE BRAND| Zoro #: G0983753| Mfr #: 5PE99

$3.98 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Finish: Zinc-Plated
Overall Length: 7/8"
Fitting Thread Type: PTF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0983753 Mfr #: 5PE99
Fitting Finish: Zinc-PlatedOverall Length: 7/8"
Fitting Thread Type: PTFGrease Fitting Style: Standard
Fitting Head Angle: 65.0 DegreesMeets/Exceeds: SAE J-534-C and DIN 71412
Fitting Material: SteelFitting Thread Size: 1/8"-27
Max. Pressure: 8000 psiCountry of Origin (subject to change): Colombia

Description

Grease Fitting, 65 Degree, Material Mild Steel Head, Carbon Steel Spring and Ball, Zinc Dichromate Plated Finish, Thread Size 1/8-27, Thread Type PTF, Overall Length .88 In, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10

Reviews