GreaseFitting, 90Deg, OAL.69 In, PK10

VALUE BRAND| Zoro #: G0942681| Mfr #: 5PU17

$3.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Fitting Head Angle: 90.0 Degrees
Max. Pressure: 8000 psi
Fitting Thread Size: 1/4"-28
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0942681 Mfr #: 5PU17
Fitting Head Angle: 90.0 DegreesMax. Pressure: 8000 psi
Fitting Thread Size: 1/4"-28Fitting Material: Steel
Item: Grease FittingMeets/Exceeds: SAE J-534-C and DIN 71412
Overall Length: 11/16"Fitting Finish: Zinc-Plated
Grease Fitting Style: StandardFitting Thread Type: SAE-LT
Country of Origin (subject to change): Colombia

Product Description

Grease Fitting, 90 Degree, Material Mild Steel Head, Carbon Steel Spring and Ball, Zinc Dichromate Plated Finish, Thread Size 1/4-28, Thread Type SAE-LT, Overall Length .69 In, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10

Product Reviews