20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

GreaseFitting, 90Deg, OAL.69 In, PK10

VALUE BRAND| Zoro #: G0553533| Mfr #: 5PU33

$28.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0553533 Mfr #: 5PU33
Item: Grease FittingOverall Length: 11/16"
Meets/Exceeds: SAE J-534-C and DIN 71412Grease Fitting Style: Standard
Fitting Thread Size: 1/4"-28Max. Pressure: 8000 psi
Fitting Material: Stainless SteelFitting Thread Type: SAE-LT
Fitting Finish: UnfinishedFitting Head Angle: 90.0 Degrees
Country of Origin (subject to change): Colombia

Product Description

Grease Fitting, 90 Degree, Material Stainless Steel, Thread Size 1/4-28, Thread Type SAE-LT, Overall Length .69 In, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.