KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GreaseFitting, 90Deg, OAL.82 In, PK10

VALUE BRAND| Zoro #: G0907383| Mfr #: 5PE98

$4.06 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Finish: Zinc-Plated
Fitting Material: Steel
Item: Grease Fitting
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0907383 Mfr #: 5PE98
Fitting Finish: Zinc-PlatedFitting Material: Steel
Item: Grease FittingOverall Length: 53/64"
Max. Pressure: 8000 psiGrease Fitting Style: Standard
Fitting Thread Type: PTFMeets/Exceeds: SAE J-534-C and DIN 71412
Fitting Head Angle: 90.0 DegreesFitting Thread Size: 1/8"-27
Country of Origin (subject to change): Colombia

Description

Grease Fitting, 90 Degree, Material Mild Steel Head, Carbon Steel Spring and Ball, Zinc Dichromate Plated Finish, Thread Size 1/8-27, Thread Type PTF, Overall Length .82 In, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10

Reviews