JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

GreaseFitting, Str, OAL 1-1/8 In, PK10

VALUE BRAND| Zoro #: G1940391| Mfr #: 2PA82

$9.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1940391 Mfr #: 2PA82
Fitting Head Angle: StraightItem: Grease Fitting
Max. Pressure: 8000 psiMeets/Exceeds: SAE J-534-C and DIN 71412
Overall Length: 1-1/8"Fitting Material: Steel
Fitting Thread Type: SAE-LTFitting Finish: Zinc-Plated
Grease Fitting Style: StandardFitting Thread Size: 1/4"-28
Country of Origin (subject to change): India

Product Description

Material Mild Steel Head, Carbon Steel Spring and Ball, Thread Type SAE-LT, Overall Length 1-1/8 In., Straight, Package Quantity 10, Hydraulic Grease Fitting, Zinc Dichromate Plated Finish, Meets/Exceeds SAE J-534-C and DIN 71412, Thread Size 1/4-28

Product Reviews

Save 15%. Sign up for Z-mail.