KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

GreaseFtg, 30Deg, 1/8-27, Lkpf, PK10

VALUE BRAND| Zoro #: G2345874| Mfr #: 5PU41

$49.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-7/32"
Max. Pressure: 8000 psi
Meets/Exceeds: SAE J-534-C and DIN 71412
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2345874 Mfr #: 5PU41
Overall Length: 1-7/32"Max. Pressure: 8000 psi
Meets/Exceeds: SAE J-534-C and DIN 71412Fitting Thread Size: 1/8"-27
Fitting Head Angle: 30.0 DegreesFitting Finish: Zinc-Plated
Fitting Material: SteelItem: Grease Fitting
Features: LeakproofGrease Fitting Style: Standard
Fitting Thread Type: NPTCountry of Origin (subject to change): United States

Description

Grease Fitting, 30 Degree, Material Mild Steel Head, Carbon Steel Spring and Ball, Zinc Plated Finish, Thread Size 1/8-27, Thread Type NPT, Overall Length 1.22 In, Leakproof, Meets/Exceeds SAE J-534-C and DIN 71412, Package Quantity 10

Reviews