GreaseFTG, 90Deg, OAL 3/4 In, PK10

VALUE BRAND| Zoro #: G1360633| Mfr #: 2PA85

$4.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1360633 Mfr #: 2PA85
Item: Grease FittingOverall Length: 3/4"
Meets/Exceeds: SAE J-534-C and DIN 71412Max. Pressure: 8000 psi
Fitting Material: SteelFitting Thread Type: SAE-LT
Fitting Finish: Zinc-PlatedFitting Head Angle: 90.0 Degrees
Grease Fitting Style: StandardFitting Thread Size: 1/4"-28
Country of Origin (subject to change): Colombia

Product Description

Material Mild Steel Head, Carbon Steel Spring and Ball, Thread Type SAE-LT, Overall Length 3/4 In., 90 Degrees Angle, Package Quantity 10, Hydraulic Grease Fitting, Zinc Dichromate Plated Finish, Meets/Exceeds SAE J-534-C and DIN 71412, Thread Size 1/4-28
Save 15%. Sign up for Z-mail.