20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Grommet, Buna-N, MS 35489-5, PK25

VALUE BRAND| Zoro #: G1968434| Mfr #: 3MRG8

$8.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1968434 Mfr #: 3MRG8
Durometer: 50A +/- 5Standards: ASTM D2000 2BG506
Rubber Grommet Style: Style 1Application: Oil Resistant
Rubber Color: BlackMax. Temp. (F): 225
Item: Rubber GrommetElongation: 300%
Rubber Material: Buna-NMin. Temp. (F): -35
Tensile Strength (PSI): 870Panel Hole Dia. (E): 5/8"
Panel Thickness (D): 1/16"Overall Thickness (C): 3/16"
Inside Dia. (A): 3/16"Outside Dia. (B): 7/8"
AN 931 Number: 3-10MS 35489 Number: 5
Country of Origin (subject to change): China

Product Description

Rubber Grommet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Inside Dia. (A) 3/16 In, Outside Dia. (B) 7/8 In, Overall Thickness (C) 3/16 In, Panel Thickness (D) 1/16 In, Panel Hole Dia. (E) 5/8 In, MS 35489 Number 5, AN 931 Number 3-10, Black, Min. Temp. Rating -35 Deg. F, Max. Temp. 225 F, Durometer 50A +/- 5, Elongation 300%, Tensile Strength 870 PSI, Standards ASTM D2000 2BG506, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.