20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Grooved Pin Assortment

VALUE BRAND| Zoro #: G1089471| Mfr #: DISP-GP216A

$75.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1089471 Mfr #: DISP-GP216A
Includes: (12) Each: 3/32x1/4", x1/2", 1/8x1/2", x3/4", x1", 5/32x1/2", x3/4", x1", 3/16x1/2", x3/4", x1", 1/4x3/4", x1", x1-1/4", 5/16x3/4", x1", x1-1/4", 3/8x1", Plastic ContainerNumber of Pieces: 216
Finish: ZincNumber of Sizes: 18
Material: Low Carbon SteelItem: Pin Assortment
Type: Grooved, Type ACountry of Origin (subject to change): United States

Product Description

Grooved Pin Assortment, Standard, Low Carbon Steel Material, Zinc Plated Finish, Number of Pieces 216, Number of Sizes 18, Includes 12 of Each 3/32 X 1/4, 3/32 X 1/2, 1/8 X 1/2, 1/8 X 3/4, 1/8 X 1, 5/32 X 1/2, 5/32 X 3/4, 5/32 X 1, 3/16 X 1/2, 3/16 X 3/4, 3/16 X 1, 1/4 X 3/4, 1/4 X 1, 1/4 X 1 1/4, 5/16 X 3/4, 5/16 X 1, 5/16 X 1 1/4, 3/8 X 1 In, With Plastic Case and Lid Chart

Product Reviews

Save 15%. Sign up for Z-mail.