Ground Joint Coupling Spud, 1/2 In, 450 F

VALUE BRAND| Zoro #: G0330382| Mfr #: 272682

$21.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0330382 Mfr #: 272682
Includes: -Max. Temp.: 450 F
Application: -Material of Construction: Zinc Plated Steel
Item: Ground Joint Coupling SpudType: -
Hex Size (In.): -(M)NPT Size (In.): 1/2
Size (In.): 1/2Hose Size (In.): 1/2
Country of Origin (subject to change): United States

Product Description

Ground Joint Coupling Spud, Size 1/2 In, MNPT Size 1/2 In, Hose Size 1/2 In, Zinc Plated Steel, Max Temp 450 F

Product Reviews

Save 15%. Sign up for Z-mail.