Guest Chair, Burgndy, Fabric, 16 in. H

VALUE BRAND| Zoro #: G0911644| Mfr #: 2UMU9

$152.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0911644 Mfr #: 2UMU9
Cushion Thickness: 2"Seat Color: Burgundy
Weight Capacity: 250 lb.Arm Style: Fixed
Assembled/Unassembled: UnassembledStandards: BIFMA
Back Color: BurgundyItem: Guest Chair
Frame Material: SteelOverall Depth: 22-3/4"
Seat Width: 19-3/4"Back Width: 20"
Back Material: FabricSeat Material: Fabric
Overall Height: 33Overall Width: 25-3/4"
Back Height: 17-1/2"Seat Height: 16"
Frame Color: BlackSeat Depth: 18-1/2"
Country of Origin (subject to change): China

Product Description

Guest Chair, Seat Width 20 In., Seat Depth 18 In., Back Height 18 In., Back Width 20 In., Seat Material Fabric, Cushion Thickness 2 In., Weight Capacity 250 lb., Standards BIFMA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.