Guest Chair, Mesh Back, Black, 33 in.

VALUE BRAND| Zoro #: G2471917| Mfr #: 6GNN3

$76.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seat Color: Black
Standards: ANSI/BIFMA
Back Height: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2471917 Mfr #: 6GNN3
Seat Color: BlackStandards: ANSI/BIFMA
Back Height: 18"Assembled/Unassembled: Unassembled
Arm Style: FixedIncludes: Hardware
Back Width: 19"Cushion Thickness: 1-3/4"
Back Material: PolyesterWeight Capacity: 250 lb.
Back Color: BlackSeat Material: Polyester
Frame Material: SteelSeat Width: 18"
Frame Color: BlackSeat Height: 18-3/4"
Caster Type: No CastersOverall Depth: 24"
Overall Width: 24"Overall Height: 33"
Seat Depth: 18"Country of Origin (subject to change): China

Description

Guest Chair, Mesh-Back with Arms, Stackable, Height 33", Width 24", Depth 24", Seat Height 19-1/2", Seat Width 18", Seat Depth 18", Back Height 16-3/4", Back Width 18-3/4", Color Black, Construction Metal Base, Seat Material Polyester, Cushion Thickness 1-3/4", Seat Height Range 23", Weight Capacity 250 lbs., Standards ANSI/BIFMA, Includes Hardware, Package Quantity 1

Reviews