12" x 4" Gusseted Poly Bag, 2 Mil, Pk1000

VALUE BRAND| Zoro #: G0716466| Mfr #: 2EWG3

$33.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0716466 Mfr #: 2EWG3
Item: Poly BagMaterial: Low Density Polyethylene (LDPE)
Features: StandardColor: clear
Standards: FDA ApprovedThickness: 2 mil
Width: 4"Length: 12"
Depth: 2"Country of Origin (subject to change): United States

Product Description

Gusseted Poly Bag, Width 4 In., Length 12 In., Depth 2 In., Thickness 2 mil, Polyethylene, Standards FDA Approved, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.