15" x 6" Gusseted Poly Bag, 1 mil, Pk1000

VALUE BRAND| Zoro #: G2035451| Mfr #: 3CTY2

$40.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2035451 Mfr #: 3CTY2
Item: Gusseted Poly BagMaterial: Polyethylene
Thickness: 1 milWidth: 6"
Length: 15"Depth: 3"
Color: ClearStandards: FDA
Country of Origin (subject to change): Multiple

Product Description

Gusseted Poly Bag, Width 6 In., Length 15 In., Depth 3 In., Thickness 1 mil, Clear, Polyethylene, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.