19" x 5-1/2" Gusseted Poly Bag, 1 mil, Pk1000

VALUE BRAND| Zoro #: G0901905| Mfr #: 3CTY1

$71.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0901905 Mfr #: 3CTY1
Item: Poly BagMaterial: Low Density Polyethylene (LDPE)
Features: StandardColor: clear
Standards: FDAThickness: 1 mil
Width: 5-1/2"Length: 19"
Depth: 4-3/4"Country of Origin (subject to change): Multiple

Product Description

Gusseted Poly Bag, Width 5-1/2 In., Length 19 In., Depth 4-3/4 In., Thickness 1 mil, Clear, Polyethylene, Standards FDA, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.