JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

24" x 10" Gusseted Poly Bag, 1 mil, Pk500

VALUE BRAND| Zoro #: G1667206| Mfr #: 3CTY5

$66.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1667206 Mfr #: 3CTY5
Features: StandardColor: clear
Material: Low Density Polyethylene (LDPE)Standards: FDA
Thickness: 1 milWidth: 10"
Length: 24"Depth: 8"
Country of Origin (subject to change): Multiple

Product Description

Gusseted Poly Bag, Width 10 In., Length 24 In., Depth 8 In., Thickness 1 mil, Clear, Polyethylene, Standards FDA, Package Quantity 500

Product Reviews

Save 15%. Sign up for Z-mail.