DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Gusseted Poly Bag, 42 In.L, 26 In.W, PK200

VALUE BRAND| Zoro #: G1148043| Mfr #: 20G-264042

$110.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1148043 Mfr #: 20G-264042
Item: Gusseted Poly BagMaterial: Polyethylene
Features: Made From Seamless Tubing with No Slits or Side Seals That Can RipColor: Clear
Standards: FDAThickness: 2 mil
Width: 26"Length: 42"
Depth: 4"Country of Origin (subject to change): United States

Product Description

Low-density bags may be heat sealed, stapled, taped, or closed with a bag tie. Accordion folds on both sides accommodate bulky items. Meet FDA and USDA requirements for food applications.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.