6" x 4" Gusseted Poly Bag, 4 mil, Pk2000

VALUE BRAND| Zoro #: G1016513| Mfr #: 4DKX7

$53.94 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1016513 Mfr #: 4DKX7
Item: Poly BagMaterial: Low Density Polyethylene (LDPE)
Features: StandardColor: clear
Depth: 0Standards: USDA and FDA
Item: Poly BagWidth: 4"
Length: 6"Thickness: 4 mil
Country of Origin (subject to change): Multiple

Product Description

Gusseted Poly Bag, Width 4 In., Length 6 In., Thickness 4 mil, Clear, Polyethylene, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 2000

Product Reviews

Save 15%. Sign up for Z-mail.