15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

8" x 4" Gusseted Poly Bag, 0.85 mil, Pk1000

VALUE BRAND| Zoro #: G1809446| Mfr #: 5DRX8

$16.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1809446 Mfr #: 5DRX8
Item: Gusseted Poly BagMaterial: Polyethylene
Features: Made From Seamless Tubing with No Slits or Side Seals That Can RipColor: Clear
Width: 4"Length: 8"
Depth: 2"Standards: USDA and FDA
Thickness: 0.85 milCountry of Origin (subject to change): Multiple

Product Description

Low-density bags may be heat sealed, stapled, taped, or closed with a bag tie. Accordion folds on both sides accommodate bulky items. Meet FDA and USDA requirements for food applications.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.