KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gutter Drain

VALUE BRAND| Zoro #: G2082622| Mfr #: 2ZTT1

$5.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Schedule: 40
Item: Gutter Drain
For Use With: 2 1/2" x 4" Deck
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2082622 Mfr #: 2ZTT1
Schedule: 40Item: Gutter Drain
For Use With: 2 1/2" x 4" DeckCountry of Origin (subject to change): China

Description

Gutter Drain, 2 1/2 In. x 4 In. Deck, Solvent Connection, Material of Construction ABS & PVC, Schedule 40, Color White, Standards Package Quantity 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews