Gutter Drain Grating, Flexible, 36 In.L

VALUE BRAND| Zoro #: G1994702| Mfr #: 2ZTV2

$74.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1994702 Mfr #: 2ZTV2
Item: Gutter Drain GratingColor/Finish: White
Country of Origin (subject to change): China

Product Description

Gutter Drain Grating, Flexible, Connection Snap-On, Material of Construction ABS Plastic, Length 36 In., Width 9.75 In., Height 1 In., Color/Finish White, Standards CUS, CSA, RoHS

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.