Gutter Screw, Blk Hd, #7 x1/2, PK398

VALUE BRAND| Zoro #: G1030775| Mfr #: 5JTZ5

$10.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1030775 Mfr #: 5JTZ5
System of Measurement: InchApplication: For Gutter and Stovepipe Assembly and Repair
Driver Size: 1/4"Drive Type: Slotted Hex
Size: #7Material: steel
Length: 1/2"Item: Self-Piercing Screw
Finish: Zinc with Black Painted HeadHead Height: 0.113"
Meets/Exceeds: ANSI B18.6.4Head Type: Hex Washer Slotted
Country of Origin (subject to change): Taiwan

Product Description

Gutter/Stove Pipe Screws, Head Type Hex Washer Head Slotted, Steel, Finish Zinc Plated with Black Painted Head, Size #7, Length 1/2 In, Drive Type Slotted Hex, Driver Size 1/4 In, Hex Width 0.250 In, Head Height 0.113 In, Washer OD 0.323 In, For Gutter and Stovepipe Assembly and Repair, Meets/Exceeds ANSI B18.6.4, Package Quantity 398
Save 15%. Sign up for Z-mail.