Gutter Screw, Wht Hd, #7 x1/2, PK398

VALUE BRAND| Zoro #: G1810067| Mfr #: 5JTZ3

$12.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1810067 Mfr #: 5JTZ3
System of Measurement: InchApplication: For Gutter and Stovepipe Assembly and Repair
Size: #7Material: Steel
Length: 1/2"Item: Self-Piercing Screw
Finish: Zinc with White Painted HeadHead Height: 0.113"
Meets/Exceeds: ANSI B18.6.4Head Type: Hex Washer Slotted
Driver Size: 1/4"Drive Type: Slotted Hex
Country of Origin (subject to change): Taiwan

Product Description

Gutter/Stove Pipe Screws, Head Type Hex Washer Head Slotted, Steel, Finish Zinc Plated with White Painted Head, Size #7, Length 1/2 In, Drive Type Slotted Hex, Driver Size 1/4 In, Hex Width 0.250 In, Head Height 0.113 In, Washer OD 0.323 In, For Gutter and Stovepipe Assembly and Repair, Meets/Exceeds ANSI B18.6.4, Package Quantity 398

Product Reviews

Save 15%. Sign up for Z-mail.