WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Half Coupling, 1 In, Galvanized Iron

VALUE BRAND| Zoro #: G1721501| Mfr #: 1MPJ2

$3.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Max. Pressure: 3000 psi @ 72 Degrees F
Fitting Connection Type: FNPT

Technical Specifications

Zoro #: G1721501 Mfr #: 1MPJ2
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Max. Pressure: 3000 psi @ 72 Degrees F
Fitting Connection Type: FNPTPipe Size (Fittings): 1"
Pipe Fitting Material: Galvanized Forged SteelBasic Fitting Shape: Coupling
Item: Half CouplingBasic Fitting Material: Metal
Specific Fitting Shape: Half CouplingCountry of Origin (subject to change): Taiwan

Product Description

Half Coupling, Pipe Fitting Material Galvanized Forged Steel, Pipe Size (Fittings) 1 In., Fitting Connection Type FNPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi @ 72 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews