1" FNPT Black Forged Steel Half Coupling

VALUE BRAND| Zoro #: G0445347| Mfr #: 1MNB8

$2.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0445347 Mfr #: 1MNB8
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Max. Pressure: 3000 psi@72 Degrees F
Basic Fitting Material: MetalBasic Fitting Shape: Coupling
Item: Half CouplingSpecific Fitting Shape: Half Coupling
Pipe Fitting Material: Black Forged SteelFitting Connection Type: FNPT
Pipe Size (Fittings): 1"Country of Origin (subject to change): Taiwan

Product Description

Half Coupling, Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 1 In., Fitting Connection Type FNPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Product Reviews