1/2" FNPT Galvanized Half Coupling

VALUE BRAND| Zoro #: G1860905| Mfr #: 1MPH9

$2.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1860905 Mfr #: 1MPH9
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Max. Pressure: 3000 psi @ 72 Degrees F
Fitting Connection Type: FNPTBasic Fitting Material: Metal
Basic Fitting Shape: CouplingItem: Half Coupling
Specific Fitting Shape: Half CouplingPipe Fitting Material: Galvanized Forged Steel
Pipe Size (Fittings): 1/2"Country of Origin (subject to change): Taiwan

Product Description

Half Coupling, Pipe Fitting Material Galvanized Forged Steel, Pipe Size (Fittings) 1/2 In., Fitting Connection Type FNPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi @ 72 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews