1/2" FNPT Black Forged Steel Half Coupling

VALUE BRAND| Zoro #: G2254077| Mfr #: 1MNB6

$1.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2254077 Mfr #: 1MNB6
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Basic Fitting Shape: Coupling
Max. Pressure: 3000 psi@72 Degrees FPipe Fitting Material: Black Forged Steel
Item: Half CouplingSpecific Fitting Shape: Half Coupling
Basic Fitting Material: MetalFitting Connection Type: FNPT
Pipe Size (Fittings): 1/2"Country of Origin (subject to change): Taiwan

Product Description

Half Coupling, Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 1/2 In., Fitting Connection Type FNPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F