KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" Socket Weld Half Coupling

VALUE BRAND| Zoro #: G1397697| Mfr #: 1MNY3

$3.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/2"
Item: Half Coupling
Fitting Connection Type: Socket Weld
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1397697 Mfr #: 1MNY3
Pipe Size (Fittings): 1/2"Item: Half Coupling
Fitting Connection Type: Socket WeldSpecific Fitting Shape: Half Coupling
Max. Pressure: 3000 psi@72 Degrees FPipe Fitting Material: Black Forged Steel
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Basic Fitting Shape: Coupling
Basic Fitting Material: MetalCountry of Origin (subject to change): Taiwan, Province of China

Description

Half Coupling, Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 1/2 In., Fitting Connection Type Socket Weld, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Reviews