1/2" FNPT SS Half Coupling

VALUE BRAND| Zoro #: G1856574| Mfr #: 6JM36

$2.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/2"
Basic Fitting Shape: Coupling
Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1856574 Mfr #: 6JM36
Pipe Size (Fittings): 1/2"Basic Fitting Shape: Coupling
Basic Fitting Material: MetalItem: Half Coupling
Max. Pressure: 300 psiFitting Connection Type: FNPT
Standards: Meets ANSI Standards B1.20.1 Standards, Class 150Fittings Sub-Category: Couplings
Max. Steam Pressure: 150 psiPipe Fitting Material: 316 Stainless Steel
Specific Fitting Shape: Half CouplingCountry of Origin (subject to change): China

Description

Half Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 1/2 In., Fitting Connection Type FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Meets ANSI Standards B1.20.1 Standards, Class 150

Reviews