JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/4" Socket Weld Half Coupling

VALUE BRAND| Zoro #: G0374981| Mfr #: 1MNY1

$1.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0374981 Mfr #: 1MNY1
Item: Half CouplingBasic Fitting Shape: Coupling
Basic Fitting Material: MetalSpecific Fitting Shape: Half Coupling
Pipe Fitting Material: Black Forged SteelStandards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Max. Pressure: 3000 psi@72 Degrees FFitting Connection Type: Socket Weld
Pipe Size (Fittings): 1/4"Country of Origin (subject to change): Taiwan

Product Description

The reliable half coupling from Value Brand can be used for water and gas lines. This Socket Weld half coupling has a max pressure of 3000 psi@72 Degrees F. It fits a pipe size of 1/4".

Product Reviews