1/4" FNPT SS Half Coupling

VALUE BRAND| Zoro #: G2043982| Mfr #: 6JM07

$1.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2043982 Mfr #: 6JM07
Standards: Meets ANSI Standards B1.20.1 Standards, Class 150Max. Pressure: 300 psi
Max. Steam Pressure: 150 psiFitting Connection Type: FNPT
Basic Fitting Material: MetalItem: Half Coupling
Specific Fitting Shape: Half CouplingPipe Fitting Material: 316 Stainless Steel
Pipe Size (Fittings): 1/4"Basic Fitting Shape: Coupling
Fittings Sub-Category: CouplingsCountry of Origin (subject to change): China

Product Description

Half Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 1/4 In., Fitting Connection Type FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Meets ANSI Standards B1.20.1 Standards, Class 150

Product Reviews