1/8" FNPT Black Forged Steel Half Coupling

VALUE BRAND| Zoro #: G1000955| Mfr #: 1MNB3

$1.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Specific Fitting Shape: Half Coupling
Pipe Size (Fittings): 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1000955 Mfr #: 1MNB3
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Specific Fitting Shape: Half Coupling
Pipe Size (Fittings): 1/8"Max. Pressure: 3000 psi@72 Degrees F
Pipe Fitting Material: Black Forged SteelFitting Connection Type: FNPT
Basic Fitting Material: MetalBasic Fitting Shape: Coupling
Item: Half CouplingCountry of Origin (subject to change): Taiwan

Description

Half Coupling, Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 1/8 In., Fitting Connection Type FNPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Reviews