KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" FNPT SS Half Coupling

VALUE BRAND| Zoro #: G0872304| Mfr #: 1LVP9

$30.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2"
Fitting Connection Type: FNPT
Specific Fitting Shape: Half Coupling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0872304 Mfr #: 1LVP9
Pipe Size (Fittings): 2"Fitting Connection Type: FNPT
Specific Fitting Shape: Half CouplingMax. Pressure: 3000 psi@100 Degrees F
Pipe Fitting Material: 304 Stainless SteelBasic Fitting Shape: Coupling
Basic Fitting Material: MetalMax. Steam Pressure: 2500 psi@350 Degrees F
Item: Half CouplingFittings Sub-Category: Couplings
Standards: Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11Country of Origin (subject to change): Taiwan, Province of China

Description

Half CouplingPipe Size 2 In.Threaded Connection, Material of Construction 304 Stainless SteelPressure (PSI) 3000 psi WOG at 100 Degrees F; 2500 psi @; 350 Degrees F SteamStandards Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11

Reviews