Zoro Select
Black Forged Steel Half Coupling Class 3000
Mfr # 1MNC2
Zoro # G1567133
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Half Coupling
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2"
Explore More Products
- ZORO SELECT FNPT Black Forged Steel Half Coupling 1MNB4
- ZORO SELECT FNPT Black Forged Steel Half Coupling 1MNB6
- ZORO SELECT FNPT Black Forged Steel Half Coupling 1MNB3
- ZORO SELECT Black Nipple, Seamless, 3/4x1 1/2 793PZ6
- ZORO SELECT Malleable Iron Union, Class 150, 1 1/2 in x 1 1/2 in Fitting Pipe Size, FNPT x FNPT, 1 Pack 5P595
- ZORO SELECT Reducing Coupling, Cast Iron, 4 x 3 in 222144
- ZORO SELECT Pipe Fittings 793FG1
- ZORO SELECT Pipe, For Air, 1 25/64 in I.D., Aluminum ZUSA-PF-15058
- ZORO SELECT Combo Wye, Cast Iron, 3", Socket, Green ZFBSVFCOM30
- ANVIL 3/4 Black Malleable Square Head Plug 0818902405
- ZORO SELECT Black Nipple, Seamless, 2x2 793R16
- Zoro Select Fittings