2" FNPT SS Half Coupling

VALUE BRAND| Zoro #: G0300447| Mfr #: 6JL14

$13.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Steam Pressure: 150 psi
Basic Fitting Material: Metal
Max. Pressure: 300 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0300447 Mfr #: 6JL14
Max. Steam Pressure: 150 psiBasic Fitting Material: Metal
Max. Pressure: 300 psiFitting Connection Type: FNPT
Specific Fitting Shape: Half CouplingFittings Sub-Category: Couplings
Pipe Size (Fittings): 2"Pipe Fitting Material: 316 Stainless Steel
Basic Fitting Shape: CouplingItem: Half Coupling
Standards: Meets ANSI Standards B1.20.1 Standards, Class 150Country of Origin (subject to change): China

Description

Half Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 2 In., Fitting Connection Type FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Meets ANSI Standards B1.20.1 Standards, Class 150

Reviews