Half Coupling, 4 In., NPT

VALUE BRAND| Zoro #: G0886995| Mfr #: 1MNC5

$67.44 /ea

This item ships free. DetailsStandard ground shipping
Details:
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Max. Pressure: 3000 psi@72 Degrees F
Fitting Connection Type: FNPT

Technical Specifications

Zoro #: G0886995 Mfr #: 1MNC5
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Max. Pressure: 3000 psi@72 Degrees F
Fitting Connection Type: FNPTPipe Size (Fittings): 4"
Pipe Fitting Material: Black Forged SteelBasic Fitting Shape: Coupling
Item: Half CouplingBasic Fitting Material: Metal
Specific Fitting Shape: Half CouplingCountry of Origin (subject to change): Taiwan

Product Description

Half Coupling, Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 4 In., Fitting Connection Type FNPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Product Reviews