4" FNPT SS Half Coupling

VALUE BRAND| Zoro #: G0850823| Mfr #: 2TV92

$45.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 4"
Fitting Connection Type: FNPT
Specific Fitting Shape: Half Coupling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0850823 Mfr #: 2TV92
Pipe Size (Fittings): 4"Fitting Connection Type: FNPT
Specific Fitting Shape: Half CouplingMax. Pressure: 300 psi
Pipe Fitting Material: 316 Stainless SteelBasic Fitting Shape: Coupling
Basic Fitting Material: MetalMax. Steam Pressure: 150 psi
Item: Half CouplingFittings Sub-Category: Couplings
Standards: Meets ANSI Standards B1.20.1 Standards, Class 150Country of Origin (subject to change): China

Description

Half Coupling, Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 4 In., Fitting Connection Type FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Meets ANSI Standards B1.20.1 Standards, Class 150

Reviews